End Mill
- Mfr # 39171
- Zoro # G921842793
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Micrograin Solid Carbide
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Dia.
3/4 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39171
- Zoro #
- G921842793
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Finish
- TN Coated
- Helix Angle
- 30 Degrees
- Shank Type
- Straight
- Type
- Fractional Square End
- Series
- 01S
- Number of Flutes
- 4
Dimensions
- Length of Cut
- 1-1/2 in
- Overall Length
- 4 in
- Shank Dia.
- 3/4 in
- Cutting Dia.
- 3/4 in
- Shank Length
- 2-1/2 in
Description
SGS End Mill, Fractional Square End, Series: 01S, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 2-1/2 in Shank Length, Micrograin Solid Carbide, TN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.