End Mill
- Mfr # 30314
- Zoro # G921842816
product price:Â
$
42.39
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Shank Dia.
1/8 in
Helix Angle
30 Degrees
Cutting Dia.
7/64 in
Shank Length
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30314
- Zoro #
- G921842816
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 7/64 in
- Shank Length
- 1-1/8 in
- Overall Length
- 1-1/2 in
- Length of Cut
- 3/8 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Shank Type
- Straight
- Type
- Ball Nose End Fractional
- Flute Type
- Spiral
- Finish
- Uncoated
- Series
- 03B
Description
SGS End Mill, Ball Nose End Fractional, Series: 03B, 7/64 in Diameter Cutter, 1-1/2 in Overall Length, 3/8 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-1/8 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.