Shop SGS
See all product information
Create Account
End Mill
- Mfr # 39607
- Zoro # G921843110
product price:Â
$
57.59
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Number of Flutes
4
Overall Length
1-1/2 in
Shank Type
Straight
Shank Dia.
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39607
- Zoro #
- G921843110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Shank Dia.
- 1/8 in
- Length of Cut
- 1/8 in
- Shank Length
- 1-3/8 in
- Cutting Dia.
- 5/64 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Number of Flutes
- 4
- Shank Type
- Straight
- Flute Type
- Spiral
- Finish
- TC Coated
- Series
- 14S
- Helix Angle
- 30 Degrees
- Cutting Direction
- Right Hand
- Type
- Double End Fractional Stub Length Square End
Description
SGS End Mill, Double End Fractional Stub Length Square End, Series: 14S, 5/64 in Diameter Cutter, 1-1/2 in Overall Length, 1/8 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1-3/8 in Shank Length, Micrograin Solid Carbide, TC Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov