Shop SGS
See all product information
Create Account
End Mill
- Mfr # 03205
- Zoro # G921843165
product price:Â
$
43.55
/ea
Key Features
End Mill Material
Solid Carbide
Helix Angle
30 Degrees
Overall Length
50 mm
Shank Length
1.8509 in
Length of Cut
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03205
- Zoro #
- G921843165
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 mm
- Shank Length
- 1.8509 in
- Length of Cut
- 3 mm
- Cutting Dia.
- 1 mm
- Shank Dia.
- 4 mm
Details
- End Mill Material
- Solid Carbide
- Helix Angle
- 30 Degrees
- Finish
- TA Coated
- Series
- M2BM
- Shank Type
- Common
- Flute Type
- Spiral
- Type
- Ball Nose End Metric Micro
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
Description
SGS End Mill, Ball Nose End Metric Micro, Series: M2BM, 1 mm Cutter Dia, 50 mm Overall Length, 3 mm Length of Cut, 2 Flutes, Spiral Flute, 4 mm Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.8509 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.