End Mill
- Mfr # 30303
- Zoro # G921843219
product price:Â
$
33.49
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Overall Length
1-1/2 in
Cutting Dia.
1/32 in
Shank Length
1.422 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30303
- Zoro #
- G921843219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 1/32 in
- Shank Length
- 1.422 in
- Length of Cut
- 5/64 in
- Shank Dia.
- 1/8 in
Details
- End Mill Material
- Micrograin Solid Carbide
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Type
- Fractional Square End
- Finish
- Uncoated
- Series
- 03S
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Flute Type
- Spiral
Description
SGS End Mill, Fractional Square End, Series: 03S, 1/32 in Cutter Dia, 1-1/2 in Overall Length, 5/64 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Straight Shank, 1.422 in Shank Length, Micrograin Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.