Jobber Length Drill Bit
- Mfr # 51015
- Zoro # G921843301
product price:Â
$
49.79
/ea
Key Features
Overall Length
2-3/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#15
Measurement System
Imperial
Cutting Depth
5XD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51015
- Zoro #
- G921843301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4 in
- Drill Bit Size
- #15
- Cutting Depth
- 5XD
- Flute Length
- 1-5/8 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Imperial
- Primary Material Application
- Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
- Finish - Machining
- Uncoated
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Material - Machining
- Micro Grain Solid Carbide
- Drill Bit Point Type
- 4-Facet
- Cutting Edge Material
- Micro Grain Solid Carbide
- Number of Flutes
- 2
Description
SGS Jobber Length Drill Bit, General Purpose, Series: 101, Imperial, #15 Drill - Wire, 0.18 in Drill - Decimal Inch, 2-3/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 1-5/8 in Flute Length, 0.18 in Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, Uncoated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.