End Mill
- Mfr # 38001
- Zoro # G921843370
product price:Â
$
34.99
/ea
Key Features
Number of Flutes
4
Shank Dia.
1/8 in
End Mill Material
Solid Carbide
Cutting Dia.
1/8 in
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38001
- Zoro #
- G921843370
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Material
- Solid Carbide
- Cutting Direction
- Right Hand
- Type
- Center Cutting Positive Rake Regular Length Single End
- Helix Angle
- 30 Degrees
- Flute Type
- Right Spiral
- Finish
- Uncoated
- Series
- 1CR
- Shank Type
- Straight
Dimensions
- Corner Radius
- 0.015 in
- Shank Dia.
- 1/8 in
- Cutting Dia.
- 1/8 in
- Length of Cut
- 1/2 in
- Shank Length
- 1 in
- Overall Length
- 1-1/2 in
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 1CR, 1/8 in Diameter Cutter, 0.015 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.