Shop SGS
See all product information
Create Account
Micro Drill Bit
- Mfr # 07911
- Zoro # G921843486
product price:Â
$
10.79
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Material
Submicron Grain Carbide
Drill Bit Finish
Uncoated
Flute Type
Spiral
Drill Bit Point Angle
130 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07911
- Zoro #
- G921843486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- 1.72 mm
- Overall Length
- 38 mm
- Flute Length
- 10.2 mm
Details
- Cutting Direction
- Right Hand
- Drill Bit Material
- Submicron Grain Carbide
- Drill Bit Finish
- Uncoated
- Flute Type
- Spiral
- Drill Bit Point Angle
- 130 Degrees
- Manufacturer Series
- M226
- System of Measurement
- Metric
- Primary Material Application
- Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
- Point Type
- 4-Facet
- Number of Flutes
- 2
- Cutting Edge Material
- Submicron Grain Carbide
Description
SGS Micro Drill Bit, Series: M226, Metric, 1.72 mm Drill - Metric, 0.0677 in Drill - Decimal Inch, 38 mm Overall Length, 2 Flutes, Spiral Flute, 10.2 mm Flute Length, 3 mm Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Uncoated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.