Drill Bit
- Mfr # 67080
- Zoro # G921843653
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Drill Bit Point Angle
180 Degrees
Flute Type
Right Spiral
Drill Bit Point Type
Self-Centering Notch
Material - Machining
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67080
- Zoro #
- G921843653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 mm
- Cutting Depth
- 2xD
- Drill Bit Size
- 3.5 mm
- Flute Length
- 12 mm
Details
- Drill Bit Point Angle
- 180 Degrees
- Finish - Machining
- TX Coated
- Flute Type
- Right Spiral
- Drill Bit Point Type
- Self-Centering Notch
- Material - Machining
- Carbide
- Cutting Edge Material
- Carbide
- Number of Flutes
- 2
- Primary Material Application
- Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Non-Ferrous Materials/Plastics/Composites
- Cutting Direction
- Right Hand
- Series
- 136U
Description
SGS, 67080, Drill Bit, High-Performance, Series: 136U, 3.5 mm Drill - Metric, 0.137 in Drill - Decimal Inch, 50 mm Overall Length, 2xD Cutting Depth, 2 Flutes, Right Spiral Flute, 12 mm Flute Length, 6 mm Dia x 31 mm L Shank, Straight Shank, 180 deg Point, Self-Centering Notch Point, Carbide Cutting Edge, TX Coated, Applicable Materials: Steel/Stainless Steel/Cast Iron/Non-Ferrous Materials/High Temp Alloy/Hardened Materials/Non-Ferrous Materials/Plastics/Composites
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.