Shop SGS
See all product information
Create Account
High Performance End Mill
- Mfr # 36620
- Zoro # G921843707
product price:Â
$
72.49
/ea
Key Features
End Mill Material
Carbide
Number of Flutes
7
Shank Dia.
3/16 in
Overall Length
2 in
Cutting Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36620
- Zoro #
- G921843707
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Carbide
- Number of Flutes
- 7
- Flute Type
- Spiral
- Shank Type
- Straight
- Cutting Direction
- Right Hand
- Helix Angle
- 35 Degrees
- Finish
- AlTiN Coated
- Series
- Multi-Carb 66
- Type
- Center Cutting Long Length Single End Square End
Dimensions
- Shank Dia.
- 3/16 in
- Overall Length
- 2 in
- Cutting Dia.
- 3/16 in
- Length of Cut
- 5/8 in
Description
SGS High Performance End Mill, Center Cutting Long Length Single End Square End, Series: Multi-Carb 66, 3/16 in Diameter Cutter, 2 in Overall Length, 5/8 in Length of Cut, 7 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 35 deg Helix Angle, Straight Shank, Carbide, AlTiN Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.