Shop SGS

End Mill

  • Mfr # 36712
  • Zoro # G921843745

product price: 
$
566.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
End Mill Material
Solid Carbide
Finish
TX Coated
Shank Dia.
3/4 in
Type
Center Cutting High Performance Regular Length Variable Rake Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36712
Zoro #
G921843745
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
Overall Length
4 in
Cutting Dia.
3/4 in
Shank Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Finish
TX Coated
Type
Center Cutting High Performance Regular Length Variable Rake Single
Flute Type
Right Spiral
Number of Flutes
4
Helix Angle
35 to 38 Degrees
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Series
Z-Carbâ„¢-AP Z1PCR

Description

SGS End Mill, Center Cutting High Performance Regular Length Variable Rake Single, Series: Z-Carb-AP Z1PCR, 3/4 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Right Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Solid Carbide, TX Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.