Shop SGS
See all product information
Create Account
High Performance End Mill
- Mfr # 36416
- Zoro # G921843752
product price:Â
$
62.35
/ea
Key Features
End Mill Material
Micrograin Solid Carbide
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Shank Length
2 in
Type
Fractional High Performance Square End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36416
- Zoro #
- G921843752
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Micrograin Solid Carbide
- Type
- Fractional High Performance Square End
- Series
- Z1S
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Helix Angle
- 35 to 38 Degrees
- Finish
- TA Coated
- Shank Type
- Straight
Dimensions
- Overall Length
- 2-1/2 in
- Shank Dia.
- 1/4 in
- Shank Length
- 2 in
- Cutting Dia.
- 1/4 in
- Length of Cut
- 1/2 in
Description
SGS High Performance End Mill, Fractional High Performance Square End, Series: Z1S, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 35 to 38 deg Helix Angle, Straight Shank, 2 in Shank Length, Micrograin Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.