Shop SGS
See all product information
Create Account
End Mill
- Mfr # 38203
- Zoro # G921843820
product price:Â
$
34.99
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Finish
Uncoated
Shank Dia.
1/8 in
Length of Cut
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38203
- Zoro #
- G921843820
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Finish
- Uncoated
- Type
- Center Cutting Positive Rake Regular Length Single End
- Flute Type
- Right Spiral
- Helix Angle
- 30 Degrees
- Shank Type
- Straight
- Series
- 3CR
- Cutting Direction
- Right Hand
Dimensions
- Corner Radius
- 0.02 in
- Shank Dia.
- 1/8 in
- Length of Cut
- 1/2 in
- Shank Length
- 1 in
- Cutting Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
Description
SGS End Mill, Center Cutting Positive Rake Regular Length Single End, Series: 3CR, 1/8 in Diameter Cutter, 0.02 in Corner Radius, 1-1/2 in Overall Length, 1/2 in Length of Cut, 2 Flutes, Right Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Straight Shank, 1 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.