Shop SGS
See all product information
Create Account
Countersink
- Mfr # 74061
- Zoro # G921843936
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
1/2 in
Material - Machining
Solid Carbide
Cutting Direction
Right Hand
Min. Cutting Dia.
0.16 in
Nose Dia.
0.16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74061
- Zoro #
- G921843936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Dia.
- 1/2 in
- Min. Cutting Dia.
- 0.16 in
- Nose Dia.
- 0.16 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2-7/8 in
Details
- Material - Machining
- Solid Carbide
- Cutting Direction
- Right Hand
- Number of Flutes
- 6
- Included Angle
- 60 Degrees
- Shank Type - Machining
- HA Common
- Series
- 606
- Finish
- Uncoated
Description
SGS Countersink, Series: 606, 1/2 in Diameter Body, 2-7/8 in Overall Length, HA Common Shank, 1/4 in Shank Diameter, 0.16 in Diameter Nose, 6 Flutes, Right Hand Cutting Direction, 60 deg Included Angle, 0.16 in Diameter Minimum Cutting, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.