Shop SGS
See all product information
Create Account
Double Margin Drill
- Mfr # 63213
- Zoro # G921844070
product price:Â
$
278.99
/ea
Free Shipping & Returns
Key Features
Overall Length
79 mm
Drill Bit Point Angle
145 Degrees
Material - Machining
Solid Carbide
Finish - Machining
AlTiN Coated
Cutting Edge Material
Solid Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63213
- Zoro #
- G921844070
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 79 mm
- Flute Length
- 34 mm
- Cutting Depth
- 3XD
- Drill Bit Size
- 6.5 mm
Details
- Drill Bit Point Angle
- 145 Degrees
- Material - Machining
- Solid Carbide
- Finish - Machining
- AlTiN Coated
- Cutting Edge Material
- Solid Carbide
- Number of Flutes
- 2
- Primary Material Application
- Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
- Drill Bit Point Type
- Notched
- Cutting Direction
- Right Hand
- Flute Type
- Right Spiral
- Series
- HI-PERCARB® 135M
Description
SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135M, 6.5 mm Drill Size - Metric, 0.2559 in Drill Size - Decimal Inch, 79 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 34 mm Flute Length, 8 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.