Shop LUCKY LINE
See all product information
Create Account
Tempered Steel Nickel-Plated 2'' Key Ring
- Mfr # 77001
- Zoro # G921887787
product price:Â
$
1.59
/ea
Sold in multiples of 10 for
$15.90
Key Features
Material
Tempered Steel
Finish
Nickel-Plated
Ring Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77001
- Zoro #
- G921887787
- UPC #
- 85721770012
- Country of Origin
- United States
- Material
- Tempered Steel
- Finish
- Nickel-Plated
Dimensions
- Ring Size
- 2 in
Description
Heavy-duty key ring that holds multiple keys securely. Resilient tempered steel wont lose shape even after repeated use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.