Shop DODGE INDUSTRIAL
See all product information
Create Account
Taper Lock Bushing
- Mfr # 117096 2517 X 2-1/8-KW
- Zoro # G921913943
product price:Â
$
47.39
/ea
Key Features
Bore Dia.
2.1250 in
Keyway Size
1/2 in x 1/4 in
Material
Sintered steel
Outside Diameter
3.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 117096 2517 X 2-1/8-KW
- Zoro #
- G921913943
- UPC #
- -
- Country of Origin
- United States
- Material
- Sintered steel
Dimensions
- Bore Dia.
- 2.1250 in
- Keyway Size
- 1/2 in x 1/4 in
- Outside Diameter
- 3.38 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.