Sheet Rubber
- Mfr # 2870-1/8XTAPE
- Zoro # G922380249
product price:Â
$
12.89
/ea
Key Features
Overall Thickness
1/8 in
Wire Rope Length
36 in
Shape
Strip
Grade
Standard
Tensile Strength
850 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-1/8XTAPE
- Zoro #
- G922380249
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Shape
- Strip
- Grade
- Standard
- Tensile Strength
- 850 psi
- Material
- Silicone
- Maximum Temperature
- 450 Degrees F
- Item
- Rubber Strip
- Backing Type
- Adhesive
- Minimum Temperature
- -80 Degrees F
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.