Sheet Rubber

  • Mfr # 5313-3/4HGA
  • Zoro # G922380300
product price: 
$
87.79
/ea

Key Features

Durometer
60 Shore A
Elongation
500 %
Overall Width
12 in
Grade
Standard
Backing Type
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5313-3/4HGA
Zoro #
G922380300
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Width
12 in
Wire Rope Length
12 in
Overall Thickness
3/4 in
Overall Length
12 in
Length
12 in

Details

Durometer
60 Shore A
Elongation
500 %
Grade
Standard
Item
Rubber Sheet
Backing Type
Plain
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength
1,500 psi
Maximum Temperature
225 Degrees F
Shape
Sheet
Chemical Compatibility
Ozone, Vegetable Oil
Texture
Smooth
Material
Buna-N
Color
Black
Standards
ASTM D2000 BG
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable

Ratings & reviews