Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 30070-1/8x48-25
- Zoro # G922380331
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Plain
Texture
Smooth
Grade
Light Duty
Overall Thickness
1/8 in
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30070-1/8x48-25
- Zoro #
- G922380331
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Overall Width
- 48 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Backing Type
- Plain
- Texture
- Smooth
- Grade
- Light Duty
- Item
- Rubber Roll
- Shape
- Roll
- Minimum Adhesive Temperature
- -40 Degrees F
- Durometer
- 70 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Adhesive Type
- Acrylic
- Maximum Temperature
- 200 Degrees F
- Material
- Buna-N
- Tensile Strength
- 1,500 psi
- Minimum Temperature
- -30 Degrees F
- Color
- Red
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.