Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-3/8-10T
- Zoro # G922382687
product price:Â
$
2,655.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
400 Degrees F
Chemical Compatibility
Ozone
Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-3/8-10T
- Zoro #
- G922382687
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 400 Degrees F
- Chemical Compatibility
- Ozone
- Shape
- Roll
- Standards
- ASTM D2000 GE
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 550 psi
- Material
- Silicone
- Color
- Red
- Minimum Temperature
- -60 Degrees F
- Backing Type
- Adhesive
- Elongation
- 350 %
- Item
- Rubber Roll
- Texture
- Smooth
- Shell Material
- Silicone
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.