Sheet Rubber
- Mfr # 310R-1/4PTAPE
- Zoro # G922383745
product price:Â
$
18.59
/ea
Key Features
Maximum Adhesive Temperature
300 Degrees F
Overall Width
6 in
Durometer
55 Shore A
Minimum Temperature
-30 Degrees F
Tensile Strength
1,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310R-1/4PTAPE
- Zoro #
- G922383745
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/4 in
- Wire Rope Length
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 55 Shore A
- Minimum Temperature
- -30 Degrees F
- Tensile Strength
- 1,500 psi
- Item
- Rubber Strip
- Shape
- Strip
- Maximum Temperature
- 200 Degrees F
- Grade
- Food Grade
- Texture
- Smooth
- Material
- Buna-N
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Color
- Red
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Food Grade, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.