Sheet Rubber
- Mfr # 5340-3/32HGY
- Zoro # G922383776
product price:Â
$
10.59
/ea
Key Features
Overall Width
4 in
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Texture
Smooth
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5340-3/32HGY
- Zoro #
- G922383776
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 4 in
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Texture
- Smooth
- Grade
- Standard
- Elongation
- 500 %
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 225 Degrees F
- Chemical Compatibility
- Ozone, Vegetable Oil
- Material
- Buna-N
- Item
- Rubber Strip
- Durometer
- 40 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Plain
- Minimum Temperature
- -40 Degrees F
- Color
- Black
- Standards
- ASTM D2000 BG
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.