Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-1/16GTAPE
- Zoro # G922385688
product price:Â
$
87.99
/ea
Key Features
Color
Red
Backing Type
Adhesive
Material
Silicone
Wire Rope Length
36 in
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-1/16GTAPE
- Zoro #
- G922385688
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Width
- 24 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Color
- Red
- Backing Type
- Adhesive
- Material
- Silicone
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Chemical Compatibility
- Ozone
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Shape
- Sheet
- Texture
- Smooth
- Tensile Strength
- 550 psi
- Standards
- ASTM D2000 GE
- Item
- Rubber Sheet
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 24 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable