Sheet Rubber
- Mfr # 2950B-1/8CTAPE
- Zoro # G922385831
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Adhesive
Durometer
50 Shore A
Texture
Smooth
Overall Thickness
1/8 in
Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2950B-1/8CTAPE
- Zoro #
- G922385831
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 1/8 in
- Wire Rope Length
- 36 in
- Overall Width
- 12 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Durometer
- 50 Shore A
- Texture
- Smooth
- Material
- Silicone
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Grade
- Standard
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Shell Material
- Silicone
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.