Sheet Rubber
- Mfr # 1500-3/32Y
- Zoro # G922385855
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Elongation
150 %
Grade
Standard
Color
Black
Overall Width
4 in
Maximum Temperature
170 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1500-3/32Y
- Zoro #
- G922385855
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 4 in
- Overall Thickness
- 3/32 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Elongation
- 150 %
- Grade
- Standard
- Color
- Black
- Maximum Temperature
- 170 Degrees F
- Backing Type
- Plain
- Durometer
- 70 Shore A
- Shape
- Strip
- Maximum Adhesive Temperature
- 300 Degrees F
- Material
- SBR
- Standards
- ASTM D2000 AA
- Texture
- Smooth
- Item
- Rubber Strip
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 800 psi
- Chemical Compatibility
- Steam, 400 to 500 Degrees F, Water
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- SBR
- Wire Color
- Black
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material SBR, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.