Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2840-3/16ZTAPE
- Zoro # G922386258
product price:Â
$
53.15
/ea
Key Features
Elongation
350 %
Maximum Temperature
400 Degrees F
Overall Width
6 in
Texture
Smooth
Grade
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2840-3/16ZTAPE
- Zoro #
- G922386258
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Elongation
- 350 %
- Maximum Temperature
- 400 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Minimum Adhesive Temperature
- -30 Degrees F
- Chemical Compatibility
- Ozone
- Tensile Strength
- 550 psi
- Backing Type
- Adhesive
- Item
- Rubber Strip
- Material
- Silicone
- Maximum Adhesive Temperature
- 300 Degrees F
- Color
- Red
- Standards
- ASTM D2000 GE
- Minimum Temperature
- -60 Degrees F
- Durometer
- 40 Shore A
- Shape
- Strip
- Shell Material
- Silicone
- Wire Color
- Red
- Traction Material
- Silicone
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.