Sheet Rubber

  • Mfr # 30060-1/2Y
  • Zoro # G922387262
product price: 
$
29.89
/ea

Key Features

Wire Rope Length
36 in
Overall Width
4 in
Color
Red
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30060-1/2Y
Zoro #
G922387262
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
36 in
Overall Width
4 in
Overall Thickness
1/2 in
Overall Length
36 in
Length
36 in

Details

Color
Red
Adhesive Type
Acrylic
Item
Rubber Strip
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
1,500 psi
Material
Buna-N
Durometer
60 Shore A
Texture
Smooth
Grade
Light Duty
Minimum Adhesive Temperature
-40 Degrees F
Shape
Strip
Backing Type
Plain
Shell Material
Buna-N
Wire Color
Red

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 4 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & reviews