Sheet Rubber

  • Mfr # 6050-3/4ATAPE
  • Zoro # G922435543
product price: 
$
56.59
/ea

Key Features

Color
Black
Tensile Strength
1,000 psi
Standards
ASTM D2000 BC
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6050-3/4ATAPE
Zoro #
G922435543
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Rope Length
12 in
Overall Width
12 in
Overall Thickness
3/4 in
Overall Length
12 in
Length
12 in

Details

Color
Black
Tensile Strength
1,000 psi
Standards
ASTM D2000 BC
Minimum Temperature
-20 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Grade
Standard
Backing Type
Adhesive
Elongation
350 %
Texture
Smooth
Material
Neoprene
Item
Rubber Sheet
Shape
Sheet
Maximum Temperature
170 Degrees F
Durometer
50 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable

Ratings & reviews