Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5389-3/4HGC
- Zoro # G922436168
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Durometer
50 Shore A
Overall Width
12 in
Standards
ASTM D2000 BG
Grade
Standard
Wire Rope Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5389-3/4HGC
- Zoro #
- G922436168
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 3/4 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Durometer
- 50 Shore A
- Standards
- ASTM D2000 BG
- Grade
- Standard
- Elongation
- 500 %
- Material
- Buna-N
- Shape
- Sheet
- Texture
- Smooth
- Color
- Black
- Tensile Strength
- 1,500 psi
- Chemical Compatibility
- Ozone, Vegetable Oil
- Minimum Temperature
- -40 Degrees F
- Maximum Temperature
- 225 Degrees F
- Backing Type
- Plain
- Item
- Rubber Sheet
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.