Sheet Rubber
- Mfr # 6040-3/16B
- Zoro # G922436441
product price:Â
$
33.79
/ea
Key Features
Material
Neoprene
Backing Type
Plain
Wire Rope Length
24 in
Texture
Smooth
Elongation
350 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6040-3/16B
- Zoro #
- G922436441
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Thickness
- 3/16 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Material
- Neoprene
- Backing Type
- Plain
- Texture
- Smooth
- Elongation
- 350 %
- Shape
- Sheet
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Item
- Rubber Sheet
- Standards
- ASTM D2000 BC
- Minimum Temperature
- -20 Degrees F
- Tensile Strength
- 1,000 psi
- Durometer
- 40 Shore A
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.