Slotted Single-End Threaded Stud
- Mfr # STUDSESM6CX30-304
- Zoro # G922437226
product price:Â
$
10.89
/ea
Key Features
Finish
Plain
Shaft Length
22 4/5 mm
Product Type
Slotted Single-End Threaded Stud
For Screw Size
M6
Thread Length
7 1/5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM6CX30-304
- Zoro #
- G922437226
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- Material
- Stainless Steel
- Item
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shaft Length
- 22 4/5 mm
- For Screw Size
- M6
- Thread Length
- 7 1/5 mm
- Thread Size
- M6x1.00
- Outside Diameter
- 6 mm
- Wire Rope Length
- 30 mm
- Overall Length
- 30 mm
- Length
- 30 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.