Shop ZORO SELECT

Sheet Rubber

  • Mfr # 1055-3/16HGCTAPE
  • Zoro # G922437851

product price: 
$
75.59
/ea

Key Features

Minimum Adhesive Temperature
-30 Degrees F
Elongation
450 %
Material
Neoprene
Color
Black
Maximum Temperature
225 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1055-3/16HGCTAPE
Zoro #
G922437851
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
3/16 in
Wire Rope Length
36 in
Overall Width
12 in
Overall Length
36 in
Length
36 in

Details

Minimum Adhesive Temperature
-30 Degrees F
Elongation
450 %
Material
Neoprene
Color
Black
Item
Rubber Sheet
Maximum Temperature
225 Degrees F
Shape
Sheet
Grade
Standard
Tensile Strength
1,500 psi
Chemical Compatibility
Ozone
Texture
Smooth
Durometer
60 Shore A
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Adhesive
Standards
ASTM D2000 BC
Shell Material
Neoprene
Wire Color
Black

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.