Shop ZORO SELECT
See all product information
Create Account
Slotted Single-End Threaded Stud
- Mfr # STUDSES38C64-304
- Zoro # G922438452
product price:Â
$
13.15
/ea
Key Features
Thread Size
3/8"-16
Finish
Plain
For Screw Size
3/8 in
Thread Length
1 in
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUDSES38C64-304
- Zoro #
- G922438452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
- Thread Length
- 1 in
- Shaft Length
- 3 in
- Outside Diameter
- 3/8 in
- Wire Rope Length
- 4 in
- Overall Length
- 4 in
- Length
- 4 in
Details
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- Item
- Slotted Single-End Threaded Stud
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.