Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 365-1/2HGX
- Zoro # G922438476
product price:Â
$
25.79
/ea
Key Features
Wire Rope Length
36 in
Maximum Adhesive Temperature
300 Degrees F
Maximum Temperature
225 Degrees F
Material
Neoprene
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-1/2HGX
- Zoro #
- G922438476
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 225 Degrees F
- Material
- Neoprene
- Minimum Temperature
- -30 Degrees F
- Elongation
- 450 %
- Shape
- Strip
- Chemical Compatibility
- Ozone
- Standards
- ASTM D2000 BC
- Texture
- Smooth
- Tensile Strength
- 1,500 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Item
- Rubber Strip
- Backing Type
- Plain
- Grade
- Standard
- Durometer
- 70 Shore A
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/2 in
- Overall Width
- 2 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.