Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2080-1/8-25
- Zoro # G922439107
product price:Â
$
531.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 BC
Maximum Adhesive Temperature
300 Degrees F
Elongation
200 %
Maximum Temperature
220 Degrees F
Minimum Temperature
-30 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2080-1/8-25
- Zoro #
- G922439107
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Standards
- ASTM D2000 BC
- Item
- Rubber Roll
- Maximum Adhesive Temperature
- 300 Degrees F
- Elongation
- 200 %
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- -30 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Shape
- Roll
- Durometer
- 70 Shore A
- Material
- Neoprene
- Texture
- Smooth
- Backing Type
- Plain
- Color
- Black
- Tensile Strength
- 1,500 psi
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in, Density Not Applicable