Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 6030-3/8F
- Zoro # G922439428
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Overall Width
18 in
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Plain
Maximum Temperature
170 Degrees F
Standards
ASTM D2000 BC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-3/8F
- Zoro #
- G922439428
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Plain
- Maximum Temperature
- 170 Degrees F
- Standards
- ASTM D2000 BC
- Material
- Neoprene
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Minimum Temperature
- -20 Degrees F
- Elongation
- 350 %
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Shape
- Sheet
- Item
- Rubber Sheet
- Color
- Black
- Durometer
- 30 Shore A
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 18 in
- Overall Thickness
- 3/8 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 18 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.