Slotted Single-End Threaded Stud
- Mfr # STUDSESM12CX35-304
- Zoro # G922439695
product price:Â
$
18.19
/ea
Key Features
Rockwell Hardness
B83
Material Grade/Class
18-8
Material
Stainless Steel
For Screw Size
M12
Tensile Strength
90,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSESM12CX35-304
- Zoro #
- G922439695
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- B83
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Item
- Slotted Single-End Threaded Stud
- Finish
- Plain
- Product Type
- Slotted Single-End Threaded Stud
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
Dimensions
- For Screw Size
- M12
- Thread Length
- 14 mm
- Shaft Length
- 21 mm
- Thread Size
- M12x1.75
- Wire Rope Length
- 35 mm
- Outside Diameter
- 12 mm
- Overall Length
- 35 mm
- Length
- 35 mm
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.