Shop ZORO SELECT
See all product information
Create Account
Single-End Threaded Stud
- Mfr # STUDSES51F72-304
- Zoro # G922440059
product price:Â
$
13.49
/ea
Key Features
Material
Stainless Steel
Rockwell Hardness
B83
Outside Diameter
5/16 in
System of Measurement
Inch
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES51F72-304
- Zoro #
- G922440059
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Item
- Single-End Threaded Stud
- Rockwell Hardness
- B83
- System of Measurement
- Inch
- Finish
- Plain
- Product Type
- Single-End Threaded Stud
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 5/16 in
- Wire Rope Length
- 4 1/2 in
- Shaft Length
- 3 3/4 in
- For Screw Size
- 5/16 in
- Thread Length
- 3/4 in
- Thread Size
- 5/16"-24
- Overall Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.