Slotted Single-End Threaded Stud
- Mfr # STUDSES10C56-316
- Zoro # G922440226
product price:Â
$
12.99
/ea
Key Features
Wire Rope Length
3 1/2 in
Material Grade/Class
316
Material
Stainless Steel
System of Measurement
Inch
Product Type
Slotted Single-End Threaded Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUDSES10C56-316
- Zoro #
- G922440226
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 316
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Slotted Single-End Threaded Stud
- Product Type
- Slotted Single-End Threaded Stud
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Finish
- Plain
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3 1/2 in
- Thread Size
- #10-24
- Thread Length
- 3/4 in
- For Screw Size
- #10
- Shaft Length
- 2 3/4 in
- Overall Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Slotted Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.