Sheet Rubber
- Mfr # 6030-3/4x12x10T
- Zoro # G922440509
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Adhesive
Maximum Adhesive Temperature
300 Degrees F
Standards
ASTM D2000 BC
Minimum Temperature
-20 Degrees F
Durometer
30 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6030-3/4x12x10T
- Zoro #
- G922440509
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Standards
- ASTM D2000 BC
- Minimum Temperature
- -20 Degrees F
- Durometer
- 30 Shore A
- Item
- Rubber Roll
- Texture
- Smooth
- Material
- Neoprene
- Grade
- Standard
- Maximum Temperature
- 170 Degrees F
- Elongation
- 350 %
- Tensile Strength
- 1,000 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Color
- Black
- Shape
- Roll
- Shell Material
- Neoprene
- Wire Color
- Black
- Traction Material
- Neoprene
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 10 ft
- Overall Thickness
- 3/4 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 30 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 170 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -20 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.