Salt Spreader

  • Mfr # 88400B
  • Zoro # G922577076
product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Includes
Rain/Snow Cover
Spread Pattern
90 Degrees
Includes Edge Guard
Edge Guard
Handle Type
T-Handle
Application
Snow Removal and De-Icing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88400B
Zoro #
G922577076
UPC #
023883884000
Country of Origin
Indonesia

Dimensions

Wheel Diameter
12 in
Spread Width - Maximum
18ft
Spread Width - Minimum
4ft
Fits Chest Size
Rear and Side Baffles Target where the Ice Melt Should Go Better Direction and Less Wasted Product, Weather Resistant

Details

Includes
Rain/Snow Cover
Spread Pattern
90 Degrees
Includes Edge Guard
Edge Guard
Handle Type
T-Handle
Item
Ice Melt and Salt Spreader
Application
Snow Removal and De-Icing
Coverage
22,000 sq ft
Capacity
100 lb
Hopper Material
Polyethylene
Spreader Form
Walk-Behind
Spreader Drive Mechanism
Ground Drive
Frame Material
Steel
Spinner Material
Stainless Steel
Flow Control Mechanism
Gate
Frame Finish
Powder Coated
Hopper Color
Blue
Features
Rear and Side Baffles Target where the Ice Melt Should Go Better Direction and Less Wasted Product, Weather Resistant
Tool Weight
36 lb
Wheel Type
Pneumatic
For Use With
Ice Melt
Product Type
Ice Melt and Salt Spreader
Spreader Type
Broadcast
Compatible Product Type
Ice Melt

Description

Ice Melt and Salt Spreader, Capacity 100 lb, Includes Rain/Snow Cover, For Use With Ice Melt, Hopper Material Polyethylene, Wheel Type Pneumatic, Features Rear and Side Baffles Target where the Ice Melt Should Go Better Direction and Less Wasted Product, Weather Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews