Shop DAN-LOC, LLC
See all product information
Create Account
HexNut2-1/4"-4-1/2, Plain, Alloy Steel
- Mfr # CN2H.225C
- Zoro # G922579438
product price:Â
$
17.25
/ea
Key Features
Material
Alloy Steel
Thread Type
Special
Finish
Plain
Product Type
Standard Hex Nut
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.225C
- Zoro #
- G922579438
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 2 1/4"-4 1/2
- For Screw Size
- 2 1/4 in
- Hex Height
- 2 13/64 in
- Hex Width
- 3 1/2 in
Details
- Material
- Alloy Steel
- Thread Type
- Special
- Finish
- Plain
- Item
- Hex Nut
- Product Type
- Standard Hex Nut
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A194
- Hex Type
- Heavy Hex
- Material Grade/Class
- Grade 2H
- Industry Standards
- ASTM A194
- Thread Fit
- 2B
- Dimensional Standards
- ASME B18.2.2
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 2 1/4 In.-4 1/2, Hex Width 3 1/2 in, Hex Height 2 13/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.