Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-3/4"-8, PTFE Coated, Alloy Steel
- Mfr # CN2H.175NL.AP0
- Zoro # G922579735
product price:Â
$
27.89
/ea
Key Features
Thread Type
Special
Hex Type
Heavy Hex
For Screw Size
1 3/4 in
Industry Standards
ASTM A194
Hex Height
1 23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.175NL.AP0
- Zoro #
- G922579735
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- 1 3/4 in
- Hex Height
- 1 23/32 in
- Thread Size
- 1 3/4"-8
- Hex Width
- 2 3/4 in
Details
- Thread Type
- Special
- Hex Type
- Heavy Hex
- Industry Standards
- ASTM A194
- Item
- Hex Nut
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A194
- Dimensional Standards
- ASME B18.2.2
- Finish
- PTFE Coated
- Product Type
- Standard Hex Nut
- Thread Fit
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- Grade 2H
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish PTFE Coated, Material Grade/Class Grade 2H, Shell Material Alloy Steel, Thread Size 1 3/4 In.-8, Hex Width 2 3/4 in, Hex Height 1 23/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.