HexNut, 7/8"-9, Plain, Alloy Steel, PK5
- Mfr # CN2H.088C
- Zoro # G922580434
product price:Â
$
10.99
/pk of 5, $2.20/ea
Key Features
Thread Fit
2B
Material Quality Standards
ASTM A194
Material
Alloy Steel
Thread Direction
Right Hand
Hex Width
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.088C
- Zoro #
- G922580434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Width
- 1 7/16 in
- Hex Height
- 55/64 in
- For Screw Size
- 7/8 in
- Thread Size
- 7/8"-9
Details
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A194
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Product Type
- Standard Hex Nut
- Industry Standards
- ASTM A194
- Item
- Hex Nut
- Hex Type
- Heavy Hex
- Finish
- Plain
- Material Grade/Class
- Grade 2H
- System of Measurement
- Inch
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.2
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.