Shop DAN-LOC, LLC
See all product information
Create Account
HexNut, 1-1/4"-8, Plain, Alloy Steel
- Mfr # CN2H.125N
- Zoro # G922581172
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Thread Size
1 1/4"-8
Hex Type
Heavy Hex
Finish
Plain
Dimensional Standards
ASME B18.2.2
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN2H.125N
- Zoro #
- G922581172
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1 1/4"-8
- Hex Height
- 1 7/32 in
- Hex Width
- 2 in
- For Screw Size
- 1 1/4 in
Details
- Hex Type
- Heavy Hex
- Finish
- Plain
- Dimensional Standards
- ASME B18.2.2
- Item
- Hex Nut
- Material
- Alloy Steel
- Product Type
- Standard Hex Nut
- Thread Type
- Special
- Material Grade/Class
- Grade 2H
- System of Measurement
- Inch
- Thread Fit
- 2B
- Material Quality Standards
- ASTM A194
- Industry Standards
- ASTM A194
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 2H, Material Alloy Steel, Thread Size 1 1/4 In.-8, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASTM A194, Pack Size Not Applicable, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Special
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.