Shop LAXCO
See all product information
Create Account
Refractometer, Digital, 1" D
- Mfr # RHD-P-105
- Zoro # G922588645
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-0.2%/0.0003nD
Overall Height
4 3/4 in
Brix Concentration - Maximum
0 % Brix
Brix Concentration - Minimum
60 % Brix
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RHD-P-105
- Zoro #
- G922588645
- UPC #
- 792105981550
- Country of Origin
- China
Dimensions
- Overall Height
- 4 3/4 in
- Overall Width
- 2 1/4 in
- Overall Depth
- 1 in
Details
- Accuracy
- +/-0.2%/0.0003nD
- Brix Concentration - Maximum
- 0 % Brix
- Brix Concentration - Minimum
- 60 % Brix
- Display Type
- Digital
- Resolution
- 0.0001nD
- Power Source - TS Only
- AAA Batteries
- Item
- Refractometer
- Test Parameters
- Glucose
- Product Type
- Refractometer
- Refractive Index - Maximum
- 1.3330
- Temperature Compensation
- Automatic
- Refractive Index - Minimum
- 1.5177 nD
- Includes Zero Percent Adjust
- Zero % Adjust
- Power Source
- AAA Batteries
- Power Source - old
- AAA Batteries
Description
Refractometer, Accuracy +/-0.2 Percent/0.0003nD, Resolution 0.0001nD
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.