Carpet Extractor

  • Mfr # FCX-12H0M
  • Zoro # G922588713
product price: 
$
3,566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
26 3/4 in
Product Type
Carpet Extractor
Cleaning Path
4 in, 12 in
Handle Length
38 in
Features
15A Plug, 2-Piece Wand, 4 in Extractor, 600W Heater, Tethered Lids
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCX-12H0M
Zoro #
G922588713
UPC #
16977251314
Country of Origin
United States

Dimensions

Overall Length
26 3/4 in
Handle Length
38 in
Overall Width
19 1/2 in
Cord Length
25 ft
Wire Rope Length
26 3/4 in
Length
26 3/4 in
Fits Chest Size
15A Plug, 2-Piece Wand, 4 in Extractor, 600W Heater, Tethered Lids

Details

Product Type
Carpet Extractor
Cleaning Path
4 in, 12 in
Features
15A Plug, 2-Piece Wand, 4 in Extractor, 600W Heater, Tethered Lids
Voltage
115V AC
Power Source - TS Only
AC
Series
Work Pro
Recovery Tank Capacity
12 gal
Vacuum Motor
1.72 hp
Handle Material
Stainless Steel
Style
Stand Up
Includes
(2) Piece Stainless-Steel Jet Wand, 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool
Pump Pressure - Maximum
100 psi
Number of Motor Stages
3
Solution Tank Capacity
12 gal
Item
Carpet Extractor
Current
15 A
Power Source
AC
Power Source - old
AC
Container Type
Stand Up

Description

Carpet Extractor, Recovery Tank Capacity 12 gal, Deck Style Not Applicable, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 4 in, 12 in, Includes (2) Piece Stainless-Steel Jet Wand, 15 ft Vacuum and Solution Hose, 4 in Clear-View Upholstery Tool, Style Stand Up, Solution Tank Capacity 12 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Cord Length 25 ft, Current 15 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews