Lab Chemical, Acid, Yellow Solid

  • Mfr # C2314050-100C2
  • Zoro # G922603157
product price: 
$
86.59
/ea

Key Features

Chemical Formula
Na2CrO4·4H2O
Storage Temperature
Ambient
Chemical Grade
Purified
Compatible Product Type
General Laboratory Reagent
Concentration
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2314050-100C2
Zoro #
G922603157
UPC #
-
Country of Origin
United States

Details

Chemical Formula
Na2CrO4·4H2O
Storage Temperature
Ambient
Chemical Grade
Purified
Compatible Product Type
General Laboratory Reagent
Concentration
100
PubChem CID
24852969
Container Material
Amber Glass
Product Type
Sodium Chromate Tetrahydrate Purified
CAS Number
10034-82-9
Volume
100 g
Special Information
Keep Container Tightly Closed, Purified, Store in a Well-Ventilated Place, Store Locked Up, Wear Gloves to Protect From Absorption Through Skin. Do Not Dispose of with Normal Refuse
Container Type
Bottle
Color
Yellow
Shipping Restrictions
UN3085, OXIDIZING SOLID, CORROSIVE, N.O.S., (SODIUM CHROMATE), 5.1 (8), PG III
Form
Solid
Item
Sodium Chromate Tetrahydrate Purified
Quantity
1
Shelf Life
10 yr
Application
General Laboratory
Purity
100 %
Solubility Type
Soluble
Molecular Weight
161.97 g/mol
For Laboratory Technique
ISO Methods
Standards
ISO 17025, ISO 9001
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Wire Color
Yellow

Description

Lab Chemicals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews