MUD FLAPS
- Mfr # BX88420
- Zoro # G922604475
product price:Â
$
450.00
/ea
Free Shipping & Returns
Key Features
Material
Fiber Reinforced Rubber
Color
Black
Mounting Location
Hitch Mount
Drilling Required
Yes
Dimensions
24 in Length X 24 in Width
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BX88420
- Zoro #
- G922604475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimensions
- 24 in Length X 24 in Width
Details
- Material
- Fiber Reinforced Rubber
- Color
- Black
- Mounting Location
- Hitch Mount
- Drilling Required
- Yes
- Shape
- Rectangular
- Logo Design
- Blue Ox Logo
Description
2 Inch Receiver Mount; 3/8 Inch Thick/ 24 Inch Length X 24 Inch Wide; Trimmable; Adjustable From 67-1/4 Inch to 96-3/4 Inch Width; Fiber Reinforced Flap With Stainless Sleeved Steel Rods; Black; With Rock Screen
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.